Beli Kabel NYAF Serabut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik)
    Mulai

    Rp919.900

    Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 0.6/1 kV. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Core x Size (mm²): 1x4
    • Nominal Cross Section Area (mm²): 4
    • Number of Cores: 1
  2. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.5
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.5
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  3. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  4. Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)
    47%
    Mulai

    Rp629.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 32 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 50 x 0.25
    • Core x Size (mm²): 1x2.5
    • DC Resistance for Conductor (ohm/km): Max 7.20 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 46 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 2.5
    • Overall Diameter (mm): 3.75
    • Short Circuit Current (kA): 0.29 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.85
  5. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  6. WILSON CABLES Power Cable NYAF (Cu/PVC-f) Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  7. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Deskripsi:
    Keunggulan :- 99,99% Tembaga Murni- Aplikasi MudahPVC bebas timbal, ketahanan yang sangat baik terhadap cairan baterai, abrasi (Tape abrasion & Scrape abrasion). Cocok untuk aplikasi pada rentang suhu -40°C - 80°C. Digunakan untuk sirkuit tegangan rendah pada kendaraan (mobil, sepeda motor, dll).
    atribut:
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PVC
    • Length (m): 100
  9. Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Mulai

    Rp689.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Current Carrying Capacity (A): 24 (at 30°C)
    • Number of Cores: 1
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 30 x 0.25
    • Core x Size (mm²): 1x1.5
    • DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 1.5
    • Overall Diameter (mm): 3.15
    • Short Circuit Current (kA): 0.17 (per 1sec)
    • Standard: IEC 60227-2
    • Thickness (mm): 0.78
  10. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  11. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  12. Federal Kabel Single Wire (Kabel Listrik)
    Mulai

    Rp64.900

  13. WILSON CABLES Power Cable NYMHY (Cu/PVC/PVC-f) Series For Building (Kabel Listrik)
    Mulai

    Rp519.900

    WILSON CABLES Power Cable NYMHY (Cu/PVC/PVC-f) Series For Building (Kabel Listrik)
    atribut:
    • Voltage (V): 300/500
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PVC
    • Sheath Material: PVC
    • Length (m): 50
  14. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  15. Federal Kabel Power Cable NYM (Cu/PVC/PVC) Series (Kabel Listrik)
    Mulai

    Rp969.900

    Federal Kabel Power Cable NYM (Cu/PVC/PVC) Series (Kabel Listrik)
    Deskripsi:
    Multicore insulated conductor, with sheath, for general purposes. Suitable for fixed protected installation in outdoor or indoor applications. Standard cable for plaster, brickwork & immovable concrete
    atribut:
    • Color: White
  16. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  17. Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Mulai

    Rp969.900

    Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Deskripsi:
    Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.
    atribut:
    • Color: Black
  18. Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)
    Mulai

    Rp939.900

    Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)
    Deskripsi:
    Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.
    atribut:
    • Color: Black
  19. Supreme Cables Power Cable PVC Insulated NYA Series- Low Voltage (Kabel Listrik)
    Mulai

    Rp1.899.900

Daftar Harga Kabel NYAF Serabut Terbaru November 2026
Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik)Rp919.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Rp289.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)Rp199.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 2.5mm² (Kabel Listrik)Rp629.900
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp27.900
Supreme Cables Power Cable Flexible (Kabel Listrik)Rp439.900
WILSON CABLES Power Cable NYAF (Cu/PVC-f) Series For Building (Kabel Listrik)Rp139.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)Rp229.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)Rp689.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)